E44MR16RICAT - 4" Ic Low Volt Shallow Led HSNG Remodel GX5.3 Base

Halo

  • $39.99 (Each)
  • $39.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E44MR16RICAT
Manufacturer
Halo
Manufacturer's Part Number
E44MR16RICAT
Description
4" Ic Low Volt Shallow Led HSNG Remodel GX5.3 Base
4" Ultra-Shallow Recessed Low Voltage Remodeler Housing, MR16 10W Max
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083818341 / 00080083818341
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
E44MR16RICAT - Small Image
 
E44MR16RICAT - Large Image
Attachments
 
 
E44MR16RICAT - Specification Sheet
Other Links
 
 
E44MR16RICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.0833 at 120V
Number of Lamps
1
Wattage
10 W
Voltage Rating
120V
Lamp Type
LED/Halogen
Ballast Type
N/A
Descriptions
Description
4" IC LOW VOLT SHALLOW LED HSNG REMODEL GX5.3 BASE
extra long description
CLS E44MR16RICAT 4" ULTRA SHAL RMDL
Product Type
4" Ultra Shal RMDL, Icat, 10W MR16, Unv
Long Description
4" Ultra-Shallow Recessed Low Voltage Remodeler Housing, MR16 10W Max
Special Features
Optimized for use with LED MR16 lamps
Additional Information
Socket Type
Gx5.3 / bi-pin 12V LED MR16
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E44MR16RICAT
GTIN
00080083818341
UPC
080083818341
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" E44 Housings
Packaging
Weight per each
0.82
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat