E44PAR16ICAT - 4" New Construction GU10/PAR16 Led Can

Halo

  • $23.73 (Each)
  • $23.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E44PAR16ICAT
Manufacturer
Halo
Manufacturer's Part Number
E44PAR16ICAT
Description
4" New Construction GU10/PAR16 Led Can
4" Ultra-Shallow Recessed Line Voltage New Construction Housing, PAR16 20W Max
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083818785 / 00080083818785
Weight per unit
2.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.73 (Each)
Resources
Images
 
 
E44PAR16ICAT - Large Image
 
E44PAR16ICAT - Large Image
Attachments
 
 
E44PAR16ICAT - Specification Sheet
Other Links
 
 
E44PAR16ICAT - Other
 
E44PAR16ICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.167 at 120V
Number of Lamps
1
Wattage
20 W
Voltage Rating
120V
Lamp Type
LED/Halogen
Ballast Type
N/A
Descriptions
Description
4" NEW CONSTRUCTION GU10/PAR16 LED CAN
Product Type
4" Ultra Shal, Icat, 20W Par16
Long Description
4" Ultra-Shallow Recessed Line Voltage New Construction Housing, PAR16 20W Max
Special Features
Optimized for use with LED PAR16 lamps
extra long description
CLS E44PAR16ICAT 4" ULTRA SHAL, ICA
Additional Information
Socket Type
GU10 / 120V LED PAR16
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E44PAR16ICAT
GTIN
00080083818785
UPC
080083818785
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
4" E44 Housings
Packaging
Weight per each
2.63
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat