E44PAR16RICAT - 4" Remodel GU10/PAR16 Led Can

Halo

  • $27.92 (Each)
  • $27.92 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E44PAR16RICAT
Manufacturer
Halo
Manufacturer's Part Number
E44PAR16RICAT
Description
4" Remodel GU10/PAR16 Led Can
4" Ultra-Shallow Recessed Line Voltage Remodeler Housing, PAR16 10W Max
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083818822 / 00080083818822
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
E44PAR16RICAT - Large Image
 
E44PAR16RICAT - Large Image
Attachments
 
 
E44PAR16RICAT - Specification Sheet
Other Links
 
 
E44PAR16RICAT - Other
 
E44PAR16RICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
.0833 at 120V
Wattage
10 W
Voltage Rating
120V
Lamp Type
LED/Halogen
Ballast Type
N/A
Descriptions
Description
4" REMODEL GU10/PAR16 LED CAN
Product Type
4" Ultra Shal RMDL, Icat, 20W Par16
extra long description
CLS E44PAR16RICAT 4" ULTRA SHAL RMD
Long Description
4" Ultra-Shallow Recessed Line Voltage Remodeler Housing, PAR16 10W Max
Special Features
Optimized for use with LED PAR16 lamps
Additional Information
Socket Type
GU10 / 120V LED PAR16
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E44PAR16RICAT
GTIN
00080083818822
UPC
080083818822
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
4" E44 Housings
Packaging
Weight per each
0.82
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
20 View Store

* All prices subject to change.

Begin Live Chat