E550ICAT - 5" Ic, At, Led Housing

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E550ICAT
Manufacturer
Halo
Manufacturer's Part Number
E550ICAT
Description
5" Ic, At, Led Housing
5" Ic, Air-Tite, Led New Construction Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083774982 / 00080083774982
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E550ICAT - Large Image
 
E550ICAT - Video
 
Large Image - Large Image
 
Small Image - Small Image
 
E550ICAT - Large Image
Attachments
 
 
E550ICAT - Specification Sheet
Other Links
 
 
E550ICAT - Other
 
E550ICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
Wattage
20 W
Lamp Type
LED
amperage rating
N/A
Descriptions
Product Type
5 In Ic, At, Led Housing, NC
Description
5" IC, AT, LED HOUSING
extra long description
CLS E550ICAT 5 IN IC, AT, LED HOUSI
Long Description
5" IC, Air-Tite, LED New Construction Housing, 120V
Special Features
For use in insulated ceilings
Additional Information
media
Yes
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E550ICAT
GTIN
00080083774982
UPC
080083774982
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" E5 Housing
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
standard
Airtite;cULus Listed;RoHS Compliant;Energy Star;IECC Compliant;Title 24 Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat