E5RICAT - 5" Ic, At RMDL HSNG 120V

Halo

  • $35.80 (Each)
  • $35.80 (Each)

  • $214.80 (Per 6)

In-Stock: 276 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E5RICAT
Manufacturer
Halo
Manufacturer's Part Number
E5RICAT
Description
5" Ic, At RMDL HSNG 120V
5" Ic, Air-Tite, Remodel Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737307 / 00080083737307
Weight per unit
1.6299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.80 (Each)
Standard Packaging
$214.80 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
276
Resources
Other Links
 
 
E5RICAT - Other
 
E5RICAT - Other
Images
 
 
E5RICAT - Large Image
 
E5RICAT - Large Image
Attachments
 
 
E5RICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.625 at (120V)
Voltage Rating
120V
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Lamp Type
PAR20, PAR30 Halogen, Incandescent, LED, CFL (Not Included)
Descriptions
Product Type
5" Ic, Airtite, Remodel HSG
Description
5" IC, AT RMDL HSNG 120V
extra long description
CLS E5RICAT 5" IC, AIRTITE, REMODEL
Long Description
5" IC, Air-Tite, Remodel Housing, 120V
Special Features
For use in insulated ceilings
Additional Information
Socket Type
E26
Manufacturer Information
Manufacturers Part Number
E5RICAT
Brand
HALO
GTIN
00080083737307
UPC
080083737307
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" E5 Housing
Packaging
Weight per each
1.6299
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 276

Location search:

* All prices subject to change.

Begin Live Chat