E750RICAT - 6" Ic At Remodel L

Halo

  • $14.12 (Each)
  • $14.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E750RICAT
Manufacturer
Halo
Manufacturer's Part Number
E750RICAT
Description
6" Ic At Remodel L
6" Ic, Air-Tite, Led Remodel Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083778584 / 00080083778584
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.12 (Each)
Resources
Images
 
 
E750RICAT - Video
 
E750RICAT - Large Image
 
E750RICAT - Large Image
Other Links
 
 
E750RICAT - Other
 
E750RICAT - Other
Attachments
 
 
E750RICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
N/A
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED (Not Included)
amperage rating
N/A
Descriptions
extra long description
CLS E750RICAT 6" IC, AIRTITE, REMOD
Description
6" IC AT REMODEL L
Product Type
6" Ic, Airtite, Remodel Led HSG
Long Description
6" IC, Air-Tite, LED Remodel Housing, 120V
Special Features
For use in insulated ceilings
Additional Information
media
Yes
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E750RICAT
GTIN
00080083778584
UPC
080083778584
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Airtite;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat