E7RICATELL - 6" Ic At RMDL HSNG 120V

Cooper Lighting Solutions

  • $22.12 (Each)
  • $22.12 (Each)

  • $132.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E7RICATELL
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
E7RICAT
Description
6" Ic At RMDL HSNG 120V
Recessed Housing; Commercial and Residential Applications, ; For Use With CFL and Led Lamp, Incandescent, Insulated Ceiling, Tungsten-Halogen; 6 In Length, Die Aluminum Material; Recessed Mount; 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
080083765393
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.12 (Each)
Standard Packaging
$132.72 (Per 6)
Resources
Images
 
 
E7RICATELL - Small Image
 
E7RICATELL - Large Image
Specifications Sheets
 
 
E7RICATELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material
Die Aluminum
Dimensions and Weight
Length
6 in
Descriptions
Product Type
Recessed Housing
Long Description
Recessed Housing; Commercial and Residential Applications,; For Use With CFL and LED Lamp, Incandescent, Insulated Ceiling, Tungsten-Halogen; 6 in Length, Die Aluminum Material; Recessed Mount; 120 V Voltage Rating
Features
The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Short Description
Recessed Housing, Die Aluminum, 6 in (L)
Description
6" IC AT RMDL HSNG 120V
Additional Information
for use with
Tungsten-Halogen;CFL and LED Lamp;Incandescent;Insulated Ceiling
Mounting Type
Recessed Mount
package quantity
1 ct
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
E7RICAT
sub brand
Halo(TM)
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.79
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat