E7RTAT - 6" N-Ic At RMDL HSNG 120V

Halo

  • $17.66 (Each)
  • $17.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E7RTAT
Manufacturer
Halo
Manufacturer's Part Number
E7RTAT
Description
6" N-Ic At RMDL HSNG 120V
6" Non-Ic, Air-Tite, Remodel Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737512 / 00080083737512
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.66 (Each)
Resources
Images
 
 
E7RTAT - Large Image
 
E7RTAT - Large Image
Attachments
 
 
E7RTAT - Specification Sheet
Brochures
 
 
E7RTAT - Brochure
Other Links
 
 
E7RTAT - Other
 
E7RTAT - Other
 
E7RTAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25
Voltage Rating
120V
Wattage
150W
Lamp Type
E26 Screwbase
Descriptions
Product Type
6" Non-Ic, Airtite, Remodel HSG
Description
6" N-IC AT RMDL HSNG 120V
Long Description
6" NON-IC, Air-Tite, Remodel Housing, 120V
Special Features
For use in non-insulated ceilings
extra long description
CLS E7RTAT 6" NON-IC, AIRTITE, REMO
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E7RTAT
GTIN
00080083737512
UPC
080083737512
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat