EBP500 - Low Pro Batt Back Up-MV-Sealed For Emergency Balla

Sure-Lites

  • $86.66 (Each)
  • $86.66 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EBP500
Manufacturer
Sure-Lites
Manufacturer's Part Number
EBP500
Description
Low Pro Batt Back Up-MV-Sealed For Emergency Balla
Emergency Battery Pack For Fluorescent Lamps, 500 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
080083906741 / 00080083906741
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.66 (Each)
Resources
Images
 
 
EBP500 - Large Image
 
EBP500 - Large Image
Attachments
 
 
EBP500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277V
Wattage
2.7W
Dimensions and Weight
Size
11.8 IN Length 4.5 IN Width 2.0 IN Height
Descriptions
Product Type
LFL Battery Pack, 500 Lumens
Description
LOW PRO BATT BACK UP-MV-SEALED FOR EMERGENCY BALLA
extra long description
CLS EBP500 LFL BATTERY PACK, 500 LU
Long Description
Emergency Battery Pack for Fluorescent Lamps, 500 lumens
Special Features
Powers a fluorescent lamp for 90 minutes during a power outage
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
EBP500
GTIN
00080083906741
UPC
080083906741
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat