ELG406940SN - Cli Elg406940sn

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELG406940SN
Manufacturer
Halo
Manufacturer's Part Number
ELG406940SN
Description
Cli Elg406940sn
4" Led Satin Nickel Gimbal Trim / Light Engine, 4000K, For Halo H457 Led Housings - Gen2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083693771 / 00080083693771
Weight per unit
2.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ELG406940SN - Large Image
 
ELG406940SN - Large Image
Attachments
 
 
ELG406940SN - Specification Sheet
Other Links
 
 
ELG406940SN - Other
 
ELG406940SN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.108
Voltage Rating
120V
Wattage
13
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Width
6.25
Length
6.5
Height
6.75
Descriptions
Product Type
H4LED Le + RND Gimbal, SN , 90CRI, 4000K
Long Description
4" LED Satin Nickel Gimbal Trim / Light Engine, 4000K, for Halo H457 LED Housings - GEN2
Special Features
90 CRI and 2700K, 3000K, 3500K and 4000K color temperatures
extra long description
CLS ELG406940SN H4LED LE + RND GIMB
Manufacturer Information
Brand
HALO
Manufacturers Part Number
ELG406940SN
GTIN
00080083693771
UPC
080083693771
Taxonomies, Classifications, and Categories
Type
4" H4 LED Gimbal Trim / Light Engine
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
2.82
Carton
1
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat