ET400RATSB - 4" Remodel Adj Socket 120V Line Voltage

Cooper Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET400RATSB
Manufacturer
Cooper Lighting
Manufacturer's Part Number
ET400RATSB
Description
4" Remodel Adj Socket 120V Line Voltage
Socket, 120 V, 2.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083584116 / 00080083584116
Weight per unit
2.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
ET400RATSB - Installation Sheet
Attachments
 
 
ET400RATSB - Specification Sheet
Specifications Sheets
 
 
ET400RATSB - Specification Sheet
Images
 
 
ET400RATSB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Product Type
Socket
Description
4" REMODEL ADJ SOCKET 120V LINE VOLTAGE
Long Description
Socket, 120 V, 2.6 lb/EA
Short Description
Socket, 120 V
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
ET400RATSB
Brand
Eaton Lighting
sub brand
Eaton Lighting
GTIN
00080083584116
UPC
080083584116
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight
2.6 lb/EA
Weight per each
2.59
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat