FCTKA24WU - Flange Kit For A 2X4 Lay In

Metalux

  • $86.31 (Each)
  • $86.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FCTKA24WU
Manufacturer
Metalux
Manufacturer's Part Number
FCTKA-24W-U
Description
Flange Kit For A 2X4 Lay In
2'X4' White Steel Flange Kit For 2GR8, 2GC8 & 2GR5 Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
080083608423 / 00080083608423
Weight per unit
2.6399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.31 (Each)
Resources
Images
 
 
FCTKA24WU - Small Image
 
FCTKA24WU - Large Image
Attachments
 
 
FCTKA24WU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
50.5 IN Length 3.375 IN Width 1.875 IN Height
Descriptions
Product Type
2GR8 325 2X4 Field Installed F-Trim
Description
FLANGE KIT FOR A 2X4 LAY IN
extra long description
CLS FCTKA-24W-U 2GR8 325 2X4 FIELD
Long Description
2'x4' White Steel Flange Kit for 2GR8, 2GC8 & 2GR5 Series
Special Features
Optimized for T8 lamps
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FCTKA-24W-U
GTIN
00080083608423
UPC
080083608423
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
RECESSED
Packaging
Weight per each
2.6399
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat