FM11WRCCR - *Delisted* 11" 14W Led FLSH MNT 3K/4K/5K Select

Metalux

  • $51.09 (Each)
  • $51.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM11WRCCR
Manufacturer
Metalux
Manufacturer's Part Number
FM11WRCCR
Description
*Delisted* 11" 14W Led FLSH MNT 3K/4K/5K Select
FM 11 In. White Round Integrated Led Flush Mount Light With Selectable Color Temperature (3000K, 4000K, 5000K)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
080083840151 / 00080083840151
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.09 (Each)
Resources
Images
 
 
FM11WRCCR - Small Image
 
FM11WRCCR - Large Image
Attachments
 
 
FM11WRCCR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.111
Voltage Rating
120V
Wattage
14 W
Lamp Type
LED
Ballast Type
LED Driver
Number of Lamps
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
11" FM Round LNS CCT Sel 120V Dim
Long Description
FM 11 in. White Round Integrated LED Flush Mount Light with Selectable Color Temperature (3000K, 4000K, 5000K)
Special Features
Four product configurations - 9", 11”, 15” and 19”
extra long description
CLS FM11WRCCR 11" FM ROUND LNS CCT
Description
*DELISTED* 11" 14W LED FLSH MNT 3K/4K/5K SELECT
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FM11WRCCR
GTIN
00080083840151
UPC
080083840151
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flushmount
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL/cUL Listed;Energy Star;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat