FM159S1EWHR - 15" Led FLSH MNT 27/30/35/40/50K

Halo

  • $54.98 (Each)
  • $54.98 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM159S1EWHR
Manufacturer
Halo
Manufacturer's Part Number
FM159S1EWHR
Description
15" Led FLSH MNT 27/30/35/40/50K
15" Led Low Profile Round Flushmount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
080083257720 / 00080083257720
Weight per unit
2.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.98 (Each)
Resources
Images
 
 
FM159S1EWHR - Small Image
 
FM159S1EWHR - Large Image
Attachments
 
 
FM159S1EWHR - Specification Sheet
Other Links
 
 
FM159S1EWHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.120A
Voltage Rating
120V
Wattage
14.5 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
N/A
Descriptions
Description
15" LED FLSH MNT 27/30/35/40/50K
Product Type
15" FM Round LNS 5 CCT Sel 120V Dim
extra long description
CLS FM159S1EWHR 15" FM ROUND LNS 5
Long Description
15" LED Low Profile Round Flushmount
Special Features
Sizes 8", 11", 15"
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
FM159S1EWHR
GTIN
00080083257720
UPC
080083257720
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flushmount
Packaging
Weight per each
2.16
Carton
1
Uses, Certifications, and Standards
Mounting
Flushmount
Application
lighting
standard
UL Listed;RoHS Compliant;Energy Star;Title 24 Compliant;ISO Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat