FPSURF24 - MNT Kit For 2X4 Led FLT PNL

Metalux

  • $45.55 (Each)
  • $45.55 (Each)

  • $455.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FPSURF24
Manufacturer
Metalux
Manufacturer's Part Number
FPSURF24
Description
MNT Kit For 2X4 Led FLT PNL
Accessory Kit, 49 In Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/GTIN
080083802746 / 00080083802746
Weight per unit
3.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.55 (Each)
Standard Packaging
$455.50 (Per 10)
Resources
Images
 
 
FPSURF24 - Small Image
 
FPSURF24 - Large Image
Attachments
 
 
FPSURF24 - Specification Sheet
Brochures
 
 
FPSURF24 - Brochure
Other Links
 
 
FPSURF24 - Other
 
FPSURF24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Length
48.8 in
Size
49.0 IN Length 2.725 IN Width 2.6 IN Height
Descriptions
Long Description
Accessory Kit, 49 In Length
Product Type
Accessory Kit
Description
MNT KIT FOR 2X4 LED FLT PNL
Short Description
Accessory Kit, Accessory
Special Features
Ultra thin 1.75" height fits shallow plenums with room to spare
extra long description
CLS FPSURF24 2X4 FPANEL SURFACE MOU
Additional Information
exact weight
4.00
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
FPSURF24
Brand
METALUX
GTIN
00080083802746
UPC
080083802746
Taxonomies, Classifications, and Categories
Type
RECESSED
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
3.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat