FPXSURF24 - 2X4 Flat Panel Surface Mount Kit

Metalux

  • $34.40 (Each)
  • $34.40 (Each)

In-Stock: 8 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FPXSURF24
Manufacturer
Metalux
Manufacturer's Part Number
FPXSURF24
Description
2X4 Flat Panel Surface Mount Kit
Surface Mount Kit Is Deep Enough to Fit All Available Options. Cannot Be Used With The Fpsurf Version.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083867400 / 00080083867400
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.40 (Each)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
100
Resources
Images
 
 
FPXSURF24 - Large Image
 
FPXSURF24 - Large Image
Attachments
 
 
FPXSURF24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
N/A
Voltage Rating
N/A
Wattage
N/A
Dimensions and Weight
Size
48.813 IN Length 2.563 IN Width 3.375 IN Height
Descriptions
Product Type
2X4 FP Surface Mount Kit Rev B
extra long description
CLS FPXSURF24 2X4 FP SURFACE MOUNT
Description
2X4 FLAT PANEL SURFACE MOUNT KIT
Long Description
Surface mount kit is deep enough to fit all available options. Cannot be used with the FPSURF version.
Special Features
Variety of controls and emergency battery pack options in all sizes
Additional Information
lumens
N/A
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FPXSURF24
GTIN
00080083867400
UPC
080083867400
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RECESSED
Packaging
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
standard
DLC Premium Certified;IC Rated;ISO Certified;RoHS Compliant;Title 24 Compliant;UL Certified - Damp Location
Application
lighting
Mounting
Surface mounting
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat