FT18VCW - 13W Led Twin Flood 3/4/5K Select White 120V

Halo Outdoor

  • $65.20 (Each)
  • $65.20 (Each)

  • $130.40 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FT18VCW
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FT18VCW
Description
13W Led Twin Flood 3/4/5K Select White 120V
Security Flood, Twin Head Floodlight, White, 3000K, 4000K, 5000K, 1300 Lumens, 13W, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083837151 / 00080083837151
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.20 (Each)
Standard Packaging
$130.40 (Per 2)
Resources
Images
 
 
FT18VCW - Large Image
 
FT18VCW - Small Image
Attachments
 
 
FT18VCW - Specification Sheet
Other Links
 
 
FT18VCW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.109
Voltage Rating
120V
Lamp Type
integrated LED
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
5.5 IN Length 5.5 IN Width 6.125 IN Height
Descriptions
Long Description
Security Flood, Twin head floodlight, White, 3000K, 4000K, 5000K, 1300 Lumens, 13W, 120V
Special Features
Maintenance-free LEDs with 50,000 hours of life
extra long description
CLS FT18VCW FLOOD 1000LM WITH CCT S
Product Type
Flood 1000LM With CCT Select, WH
Description
13W LED TWIN FLOOD 3/4/5K SELECT WHITE 120V
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
FT18VCW
GTIN
00080083837151
UPC
080083837151
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.26
Carton
1
Package
2
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat