H1499RT - 4" Non-Ic Shallow Ceiling Remodel 12V Low

Halo-Rec

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H1499RT
Manufacturer
Halo-Rec
Manufacturer's Part Number
H1499RT
Description
4" Non-Ic Shallow Ceiling Remodel 12V Low
Downlight Housing, Recessed Housing; Round Aperture Shape; 120 V Integral Magnetic Transformer; Remodel Installation; Non Insulated Ceiling; (6) 1/2 Inch Pryout Knockout, (4) Romex Pryout Knockout Junction Box; Height 5-1/2 Inch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
662400160083
Weight per unit
3.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
H1499RT - Small Image
 
H1499RT - Large Image
Installation Sheets
 
 
H1499RT - Installation Sheet
Attachments
 
 
H1499RT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
5-1/2 INCH
Descriptions
Description
4" NON-IC SHALLOW CEILING REMODEL 12V LOW
Long Description
DOWNLIGHT HOUSING, RECESSED HOUSING; ROUND APERTURE SHAPE; 120 V INTEGRAL MAGNETIC TRANSFORMER; REMODEL INSTALLATION; NON INSULATED CEILING; (6) 1/2 INCH PRYOUT KNOCKOUT, (4) ROMEX PRYOUT KNOCKOUT JUNCTION BOX; HEIGHT 5-1/2 INCH
Commodity Description
Incandescent Fixtures - Recessed
Additional Information
Ceiling Type
NON INSULATED
Aperture Shape
ROUND
Junction Box Type
(6) 1/2 INCH PRYOUT KNOCKOUT, (4) ROMEX PRYOUT KNOCKOUT
Transformer Type
120 V INTEGRAL MAGNETIC
Manufacturer Information
Brand
HALO-REC
Manufacturers Part Number
H1499RT
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RECESSED HOUSING
Packaging
Weight per each
3.8499
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Installation
REMODEL
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat