H245ICAT - 4" Ultra Shallow NC Ic Housng For Led Trims

Halo

  • $16.47 (Each)
  • $16.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H245ICAT
Manufacturer
Halo
Manufacturer's Part Number
H245ICAT
Description
4" Ultra Shallow NC Ic Housng For Led Trims
4" New Work Housing Ultra-Shallow For Use With Led Integrated Trims
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083770717 / 00080083770717
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.47 (Each)
Resources
Images
 
 
H245ICAT - Large Image
 
H245ICAT - Large Image
Attachments
 
 
H245ICAT - Specification Sheet
Brochures
 
 
H245ICAT - Brochure
Other Links
 
 
H245ICAT - Other
 
H245ICAT - Other
 
H245ICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.054 at 277V
Number of Lamps
1
Voltage Rating
120/277V
Wattage
15 W
Lamp Type
LED
Ballast Type
N/A
Descriptions
Description
4" ULTRA SHALLOW NC IC HOUSNG FOR LED TRIMS
Product Type
4" Icat Ultra-Shallow, 120V
extra long description
CLS H245ICAT 4" ICAT ULTRA-SHALLOW,
Long Description
4" New work housing ultra-shallow for use with LED integrated trims
Special Features
Ultra-shallow housing, Compatible with HALO 4" LED modules/trims
Additional Information
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H245ICAT
GTIN
00080083770717
UPC
080083770717
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 995 LED Housing
Packaging
Weight per each
1.77
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Recognized;cUL Listed;Damp Locations Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat