H25ICAT - 5" Icat Shallow 120V Line Voltage

Halo

  • $63.03 (Each)
  • $63.03 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H25ICAT
Manufacturer
Halo
Manufacturer's Part Number
H25ICAT
Description
5" Icat Shallow 120V Line Voltage
5" Housing Icat Shallow 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400664109 / 00662400664109
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.03 (Each)
Resources
Images
 
 
H25ICAT - Large Image
 
H25ICAT - Large Image
Attachments
 
 
H25ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Wattage
N/A
Descriptions
Product Type
5" Ic, At, Shallow New Const, 120V
Description
5" ICAT SHALLOW 120V LINE VOLTAGE
Long Description
5" Housing ICAT Shallow 120V Line Voltage
Special Features
Got Nail!™ bar hangers
extra long description
CLS H25ICAT 5" IC, AT, SHALLOW NEW
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H25ICAT
GTIN
00662400664109
UPC
662400664109
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" H5 Shallow Housing
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat