H2750ICAT - H2750icat

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H2750ICAT
Manufacturer
Halo
Manufacturer's Part Number
H2750ICAT
Description
H2750icat
6" Led Shallow Housing, Ic Air-Tite, For Listed Halo Led Modules
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083618163 / 00080083618163
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
H2750ICAT - Other
Images
 
 
H2750ICAT - Large Image
 
H2750ICAT - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
H2750ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.072 at (277V)
Voltage Rating
120/277V
Wattage
20 W
Lamp Type
LED (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Descriptions
Description
H2750ICAT
extra long description
CLS H2750ICAT 6" SHALLOW AIR-TITE I
Product Type
6" Shallow Air-Tite Ic Housing, Halo Led
Long Description
6" LED Shallow Housing, IC Air-Tite, for listed Halo LED Modules
Special Features
Got Nail!™ bar hangers
Additional Information
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H2750ICAT
GTIN
00080083618163
UPC
080083618163
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
6" LED Housing
Packaging
Weight per each
2.15
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat