H27RICAT - 6" Shallow Remodel Insulated

Halo

  • $36.31 (Each)
  • $36.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H27RICAT
Manufacturer
Halo
Manufacturer's Part Number
H27RICAT
Description
6" Shallow Remodel Insulated
6" Housing Shallow Ceiling Ic Air-Tite Remodel 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083609253 / 00080083609253
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.31 (Each)
Resources
Images
 
 
H27RICAT - Large Image
 
H27RICAT - Large Image
Attachments
 
 
H27RICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number of Lamps
N/A
Wattage
N/A
Descriptions
Product Type
6" Shallow Ic Air-Tite Remodel Housing
Description
6" SHALLOW REMODEL INSULATED
Long Description
6" Housing Shallow Ceiling IC Air-Tite Remodel 120V Line Voltage
Special Features
Quick Connect wiring connectors included in junction box
extra long description
CLS H27RICAT 6" SHALLOW IC AIR-TITE
Additional Information
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H27RICAT
GTIN
00080083609253
UPC
080083609253
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H27 Shallow Housing
Packaging
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat