H38LVICAT - 3" Low Voltage Ic At Can

Halo

  • $160.35 (Each)
  • $160.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H38LVICAT
Manufacturer
Halo
Manufacturer's Part Number
H38LVICAT
Description
3" Low Voltage Ic At Can
3" Housing Ic Air-Tite 12V Low Voltage, MR16
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
623961361289 / 00623961361289
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.35 (Each)
Resources
Images
 
 
H38LVICAT - Large Image
 
H38LVICAT - Large Image
Attachments
 
 
H38LVICAT - Specification Sheet
Other Links
 
 
H38LVICAT - Other
 
H38LVICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
MR16
Ballast Type
N/A
Number of Lamps
1
Voltage Rating
120V
amperage rating
4.167 at (12V)
Wattage
50W
Descriptions
Product Type
3" Hous Ic Air-Tite 12V LW VLTG, MR16
Description
3" LOW VOLTAGE IC AT CAN
extra long description
CLS H38LVICAT 3" HOUS IC AIR-TITE 1
Long Description
3" HOUSING IC AIR-TITE 12V LOW VOLTAGE, MR16
Special Features
Got-Nail™ bar hangers
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H38LVICAT
GTIN
00623961361289
UPC
623961361289
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
3" H3 Low Voltage Housing
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat