H5ICAT - 5" Ic Air-Tite 120V Line Voltage

Halo

  • $25.49 (Each)
  • $25.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H5ICAT
Manufacturer
Halo
Manufacturer's Part Number
H5ICAT
Description
5" Ic Air-Tite 120V Line Voltage
5" Housing Ic Air-Tite 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083609413 / 00080083609413
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.49 (Each)
Resources
Images
 
 
H5ICAT - Large Image
 
H5ICAT - Large Image
Other Links
 
 
H5ICAT - Other
Attachments
 
 
H5ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number of Lamps
N/A
Wattage
N/A
Voltage Rating
120V
Descriptions
Description
5" IC AIR-TITE 120V LINE VOLTAGE
Product Type
5" Ic, At, New Const, 120V
extra long description
CLS H5ICAT 5" IC, AT, NEW CONST, 12
Special Features
Got Nail!™ bar hangers
Long Description
5" Housing IC Air-Tite 120V Line Voltage
Additional Information
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H5ICAT
GTIN
00080083609413
UPC
080083609413
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" H5 Housing
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat