H5RICAT - 5" Ic Air-Tite Remodel 120V Line Voltage

Halo

  • $26.97 (Each)
  • $26.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H5RICAT
Manufacturer
Halo
Manufacturer's Part Number
H5RICAT
Description
5" Ic Air-Tite Remodel 120V Line Voltage
5" Housing Ic Air-Tite Remodel 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083609444 / 00080083609444
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.97 (Each)
Resources
Images
 
 
H5RICAT - Large Image
 
H5RICAT - Large Image
Attachments
 
 
H5RICAT - Specification Sheet
Other Links
 
 
H5RICAT - Other
 
H5RICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number of Lamps
N/A
Wattage
N/A
Descriptions
Description
5" IC AIR-TITE REMODEL 120V LINE VOLTAGE
Product Type
5" Ic, Air-Tite, Remodel Housing, 120V
extra long description
CLS H5RICAT 5" IC, AIR-TITE, REMODE
Long Description
5" Housing IC Air-Tite Remodel 120V Line Voltage
Special Features
Quick Connect wiring connectors included in junction box
Additional Information
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H5RICAT
GTIN
00080083609444
UPC
080083609444
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" H5 Housing
Packaging
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;IC Rated;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat