H7T - 6" Non-Ic 120V Line Voltage

Halo

  • $16.99 (Each)
  • $16.99 (Each)

  • $101.94 (Per 6)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H7T
Manufacturer
Halo
Manufacturer's Part Number
H7T
Description
6" Non-Ic 120V Line Voltage
6" Housing Non-Ic 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083609727 / 00080083609727
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Standard Packaging
$101.94 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Other Links
 
 
H7T - Other
Images
 
 
H7T - Large Image
 
H7T - Large Image
Attachments
 
 
H7T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Wattage
N/A
Descriptions
Product Type
6" Non-Ic Housing
Description
6" NON-IC 120V LINE VOLTAGE
extra long description
CLS H7T 6" NON-IC HOUSING
Long Description
6" Housing Non-IC 120V Line Voltage
Special Features
Got Nail!™ bar hangers
Additional Information
Socket Type
E26
Manufacturer Information
Brand
HALO
GTIN
00080083609727
UPC
080083609727
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight per each
4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
5 View Store
Lufkin
19 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hope
8 View Store

* All prices subject to change.

Begin Live Chat