H995ICAT - 4" Ic Air-Tite Rec Led Ca

Halo

  • $26.67 (Each)
  • $26.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H995ICAT
Manufacturer
Halo
Manufacturer's Part Number
H995ICAT
Description
4" Ic Air-Tite Rec Led Ca
4" Led Housing Ic Air-Tite Shallow Ceiling 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083616930 / 00080083616930
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.67 (Each)
Resources
Images
 
 
H995ICAT - Large Image
 
H995ICAT - Large Image
Attachments
 
 
H995ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277V
amperage rating
1.25 at (120V)
Lamp Type
LED (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Descriptions
Product Type
4INLED New Construction Housing, Ic, Air
Description
4" IC AIR-TITE REC LED CA
extra long description
CLS H995ICAT 4INLED NEW CONSTRUCTIO
Long Description
4" LED Housing IC Air-Tite Shallow Ceiling 120V Line Voltage
Special Features
Compatible with HALO 4" LED modules
Additional Information
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Manufacturers Part Number
H995ICAT
Brand
HALO
GTIN
00080083616930
UPC
080083616930
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" 995 LED Housing
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat