H99RT - 4" Non-Ic Shallow Ceiling Remodel 120V Lin

Halo-Rec

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H99RT
Manufacturer
Halo-Rec
Manufacturer's Part Number
H99RT
Description
4" Non-Ic Shallow Ceiling Remodel 120V Lin
Recessed Incandescent Downlight Housing, Recessed Housing; Vertical Lamp Mounting; Round Aperture Shape; Non Insulated Ceiling; 4-5/8 Inch Ceiling Opening Size; Remodel Installation; (7) 1/2 Inch Pryout Knockout, (4) Romex Pryout Knockout Junction Box
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
662400133377
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
H99RT - Small Image
 
H99RT - Large Image
Installation Sheets
 
 
H99RT - Installation Sheet
Attachments
 
 
H99RT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Ceiling Opening Size
4-5/8 INCH
Height
5-1/2 INCH
Descriptions
Description
4" NON-IC SHALLOW CEILING REMODEL 120V LIN
Commodity Description
Incandescent Fixtures - Recessed
Long Description
RECESSED INCANDESCENT DOWNLIGHT HOUSING, RECESSED HOUSING; VERTICAL LAMP MOUNTING; ROUND APERTURE SHAPE; NON INSULATED CEILING; 4-5/8 INCH CEILING OPENING SIZE; REMODEL INSTALLATION; (7) 1/2 INCH PRYOUT KNOCKOUT, (4) ROMEX PRYOUT KNOCKOUT JUNCTION BOX
Additional Information
Ceiling Type
NON INSULATED
Aperture Shape
ROUND
Lamp Mounting Position
VERTICAL
Junction Box Type
(7) 1/2 INCH PRYOUT KNOCKOUT, (4) ROMEX PRYOUT KNOCKOUT
Manufacturer Information
Brand
HALO-REC
Manufacturers Part Number
H99RT
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RECESSED HOUSING
Packaging
Weight per each
1.5
Carton
1
Package
6
Uses, Certifications, and Standards
Installation
REMODEL
Approval
UL, CSA
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat