HBL632UPLL5 - 2X4 F-Bay W/6 32W T8 Lamps

Metalux

  • $219.67 (Each)
  • $219.67 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HBL632UPLL5
Manufacturer
Metalux
Manufacturer's Part Number
HBL632-UPL-L5
Description
2X4 F-Bay W/6 32W T8 Lamps
Slang Terms

Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
623961039812 / 00623961039812
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.67 (Each)
Resources
Images
 
 
HBL632UPLL5 - Large Image
 
HBL632UPLL5 - Small Image
 
HBL632UPLL5 - Large Image
 
HBL632UPLL5 - Large Image
 
HBL632UPLL5 - Large Image
 
HBL632UPLL5 - Large Image
Attachments
 
 
HBL632UPLL5 - Specification Sheet
 
HBL632UPLL5 - Specification Sheet
 
HBL632UPLL5 - Specification Sheet
 
HBL632UPLL5 - Specification Sheet
Brochures
 
 
HBL632UPLL5 - Brochure
 
HBL632UPLL5 - Brochure
 
HBL632UPLL5 - Brochure
Other Links
 
 
HBL632UPLL5 - Other
 
HBL632UPLL5 - Other
 
HBL632UPLL5 - Other
 
HBL632UPLL5 - Other
 
HBL632UPLL5 - Other
 
HBL632UPLL5 - Other
 
HBL632UPLL5 - Other
Features
Voltage Rating
120 to 277
Ballast Type
INSTANT START ELECTRONIC
amperage rating
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Material
Steel
Lamp Type
T8
Material, Color, and Finish
Color
Cooper Metalux
Style
Open Office, Retail
Dimensions and Weight
Size
Commercial lighting spaces
Length
Open Office, Retail
Descriptions
Product Type
HBL-632-N-Unv-L8850-EB82/Plus-Upl-U
Description
2X4 F-BAY W/6 32W T8 LAMPS
extra long description
ETNCL HBL632-UPL-L5 HBL-632-N-UNV-L
Special Features
Cooper Metalux
Additional Information
sensing range
Cooper Metalux
Sensor Type
Heavy-duty, apertured or closed-top reflector
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
HBL632-UPL-L5
sub brand
Open Office, Retail
GTIN
00623961039812
UPC
623961039812
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
INDUSTRIAL
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Mounting
High Bay
Application
lighting
standard
UL/cUL Listed - Damp Location
You must have an account to view stock levels

* All prices subject to change.