HBL654HT5UPLL5 - 6-Lamp F-Bay 120/277V W/Lamps

Metalux

  • $402.27 (Each)
  • $402.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL654HT5UPLL5
Manufacturer
Metalux
Manufacturer's Part Number
HBL654HT5UPLL5
Description
6-Lamp F-Bay 120/277V W/Lamps
Fluorescent Lamp, T5 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 V Ac, 54 W, High Ambient Ballast, Programmed, 6 Lamps, High Bay Mount, 17.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
623961039850 / 00623961039850
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$402.27 (Each)
Resources
Images
 
 
HBL654HT5UPLL5 - Large Image
 
HBL654HT5UPLL5 - Small Image
 
HBL654HT5UPLL5 - Large Image
 
HBL654HT5UPLL5 - Large Image
 
HBL654HT5UPLL5 - Large Image
 
HBL654HT5UPLL5 - Large Image
Attachments
 
 
HBL654HT5UPLL5 - Specification Sheet
 
HBL654HT5UPLL5 - Specification Sheet
 
HBL654HT5UPLL5 - Specification Sheet
 
HBL654HT5UPLL5 - Specification Sheet
Brochures
 
 
HBL654HT5UPLL5 - Brochure
 
HBL654HT5UPLL5 - Brochure
 
HBL654HT5UPLL5 - Brochure
Other Links
 
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Ballast Type
High Ambient
Lamp Wattage
54 W
Number of Lamps
6
amperage rating
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Lamp Type
T5
Material
Steel
Material, Color, and Finish
Color
Cooper Metalux
Style
Open Office, Retail
Dimensions and Weight
Length
19-17/32 in;496 mm
Height
2-15/32 in;63 mm
Size
Commercial lighting spaces
Descriptions
Product Type
Fluorescent Lamp
Description
6-LAMP F-BAY 120/277V W/LAMPS
extra long description
ETNCL HBL654HT5-UPL-L5 HBL-654T5-N-
Long Description
FLuorescent Lamp, T5 Bulb Shape, 19-17/32 in Length, 2-15/32 in Height, 120/277 V ac, 54 W, High Ambient Ballast, Programmed, 6 Lamps, High Bay Mount, 17.5 lb/EA
Short Description
FLuorescent Lamp, T5, 54W, 6 Lamp, High Bay Mount
Special Features
Cooper Metalux
Additional Information
bulb shape
T5
start type
Programmed Start
Mounting Type
High Bay Mount
package quantity
1 ct
Standards Met
UL/cUL Certified
Made in USA
yes
sensing range
Cooper Metalux
Sensor Type
Heavy-duty, apertured or closed-top reflector
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
HBL654HT5UPLL5
sub brand
Open Office, Retail
GTIN
00623961039850
UPC
623961039850
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
INDUSTRIAL
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight
17.5 lb/EA
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Retail
Mounting
High Bay
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat