HBLEDLD424WUNVL8 - Hbledld424wunvl840cd2u

Metalux Industrial

  • $621.49 (Each)
  • $621.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLEDLD424WUNVL8
Manufacturer
Metalux Industrial
Manufacturer's Part Number
HBLED-LD4-24-W-UNV-L840-CD2-U
Description
Hbledld424wunvl840cd2u
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083721771 / 00080083721771
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$621.49 (Each)
Resources
Images
 
 
HBLEDLD424WUNVL8 - Small Image
 
HBLEDLD424WUNVL8 - Large Image
 
HBLEDLD424WUNVL8 - Large Image
Attachments
 
 
HBLEDLD424WUNVL8 - Specification Sheet
Brochures
 
 
HBLEDLD424WUNVL8 - Brochure
Other Links
 
 
HBLEDLD424WUNVL8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
N/A
Voltage Rating
120/277
Descriptions
Product Type
Hbled LD4 24000LM W Unv 4000K CD2 U
Description
HBLEDLD424WUNVL840CD2U
extra long description
ETNCL HBLED-LD4-24-W-UNV-L840-CD2-U
Special Features
LEDs available in 4000K and 5000K 85+CRI
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
HBLED-LD4-24-W-UNV-L840-CD2-U
sub brand
HBLED Series (to be discontinued)
GTIN
00080083721771
UPC
080083721771
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
High Bay
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat