HBLEDLD518SE - Hbledld518sewunvl850cd2u

Metalux

  • $444.60 (Each)
  • $444.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLEDLD518SE
Manufacturer
Metalux
Manufacturer's Part Number
HBLED-LD5-18SE-W-UNV-L850-CD2-
Description
Hbledld518sewunvl850cd2u
Hbled WD Distr 18000 LMS Unv 5000K 0-10V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083800179 / 00080083800179
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$444.60 (Each)
Resources
Images
 
 
HBLEDLD518SE - Large Image
 
HBLEDLD518SE - Large Image
Attachments
 
 
HBLEDLD518SE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.473 at 277V
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Description
HBLEDLD518SEWUNVL850CD2U
Product Type
Hbled-LD5-18SE-W-Unv-L850-CD2-U
Long Description
HBLED WD DISTR 18000 LMS UNV 5000K 0-10V
Special Features
Durable CRS and alluminum housing with white enamel finish
extra long description
CLS HBLED-LD5-18SE-W-UNV-L850-CD2-U
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
HBLED-LD5-18SE-W-UNV-L850-CD2-
GTIN
00080083800179
UPC
080083800179
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed - Damp Location;RoHS Compliant;DLC Qualified
Application
lighting
Mounting
Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat