HL4RSMF - 4" Round & Square MNT Frame For HLB4 Trim

Halo

  • $4.61 (Each)
  • $4.61 (Each)

  • $27.66 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HL4RSMF
Manufacturer
Halo
Manufacturer's Part Number
HL4RSMF
Description
4" Round & Square MNT Frame For HLB4 Trim
4" Round and Square Mounting Frame
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083876167 / 00080083876167
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Standard Packaging
$27.66 (Per 6)
Resources
Images
 
 
HL4RSMF - Large Image
 
HL4RSMF - Small Image
Attachments
 
 
HL4RSMF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Lamp Type
N/A
Voltage Rating
N/A
Wattage
N/A
Number of Lamps
Not Applicable - No Bulb
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
4" Round and Square Mounting Frame
Description
4" ROUND & SQUARE MNT FRAME FOR HLB4 TRIM
Long Description
4" Round and Square Mounting Frame
Special Features
4" Round and Square Mounting Frame
extra long description
CLS HL4RSMF 4" ROUND AND SQUARE MOU
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HL4RSMF
GTIN
00080083876167
UPC
080083876167
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Mounting Frames
Packaging
Weight per each
0.85
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat