HL6NCMF - 6" New Cons Bracket

Halo

  • $7.65 (Each)
  • $7.65 (Each)

  • $45.90 (Per 6)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HL6NCMF
Manufacturer
Halo
Manufacturer's Part Number
HL6NCMF
Description
6" New Cons Bracket
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083848201 / 00080083848201
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.65 (Each)
Standard Packaging
$45.90 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
HL6NCMF - Small Image
 
HL6NCMF - Large Image
 
HL6NCMF - Large Image
Attachments
 
 
HL6NCMF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Lamp Type
N/A
Voltage Rating
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
6" NEW CONS BRACKET
Extra Long Description
ETNCL HL6NCMF 6" RD NEW CONST MOUNT
Product Type
6" RD New Const Mounting Frame
Special Features
4" modular downlight, Downlight, wall wash, accent/task distributions
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HL6NCMF
Sub Brand
Prevail Series
GTIN
00080083848201
UPC
080083848201
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
HL6
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.3999
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store
Tyler
1 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat