HL8RSMF - 8" New Construction Mounting Frame

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HL8RSMF
Manufacturer
Halo
Manufacturer's Part Number
HL8RSMF
Description
8" New Construction Mounting Frame
8" New Construction Mounting Frame
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083890460 / 00080083890460
Weight per unit
0.258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HL8RSMF - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
HL8RSMF - Large Image
Attachments
 
 
HL8RSMF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Lamp Type
N/A
Voltage Rating
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
8" New Construction Mounting Frame
Description
8" NEW CONSTRUCTION MOUNTING FRAME
extra long description
CLS HL8RSMF 8" NEW CONSTRUCTION MOU
Special Features
8" new construction mounting frame
Long Description
8" new construction mounting frame
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HL8RSMF
GTIN
00080083890460
UPC
080083890460
Taxonomies, Classifications, and Categories
Type
Mounting Frames
Packaging
Weight per each
0.258
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat