HLA305FL9301EMWR - 3" 9W Led Round Gimbal 3K With Remote Driver/J-Box

Halo

  • $21.69 (Each)
  • $21.69 (Each)

  • $86.76 (Per 4)
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
HLA305FL9301EMWR
Manufacturer
Halo
Manufacturer's Part Number
HLA305FL9301EMWR
Description
3" 9W Led Round Gimbal 3K With Remote Driver/J-Box
3-Inch Round Led Directional Downlight With Remote Driver Junction Box, 500 Lumens, 40 Degree Flood Distribution, 90 Cri, 3000K, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange, Recyclable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083882687 / 00080083882687
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.69 (Each)
Standard Packaging
$86.76 (Per 4)
Resources
Images
 
 
HLA305FL9301EMWR - Large Image
 
HLA305FL9301EMWR - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
HLA305FL9301EMWR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.07A at 277V
Number of Lamps
1
Voltage Rating
120V
Wattage
8.9W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White, White Flange
Descriptions
Description
3" 9W LED ROUND GIMBAL 3K WITH REMOTE DRIVER/J-BOX
Product Type
3" Adj, RD, 500LM, 40D, 930, 120V, MW
extra long description
CLS HLA305FL9301EMWR 3" ADJ, RD, 50
Special Features
Round or Square Adjustable Canless Direct Mount
Long Description
3-Inch round LED directional downlight with remote driver junction box, 500 lumens, 40 Degree flood distribution, 90 CRI, 3000K, 120V 60Hz, LE & TE phase cut 5% dimming,matte white flange, Recyclable
Manufacturer Information
Manufacturers Part Number
HLA305FL9301EMWR
Brand
HALO
GTIN
00080083882687
UPC
080083882687
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLA Semi Recessed Adjustable Gimbal Module
Packaging
Weight per each
1.15
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Ceiling mount
standard
Energy Star Certified;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat