HLA406FL9FS1EMWR - 4" 10W Led RND Gimbal 5CCT W/Remote Driver & Jbox

Halo

  • $43.05 (Each)
  • $43.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLA406FL9FS1EMWR
Manufacturer
Halo
Manufacturer's Part Number
HLA406FL9FS1EMWR
Description
4" 10W Led RND Gimbal 5CCT W/Remote Driver & Jbox
4" Field Selectable Adjustable Round Directional, 600LM, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083882960 / 00080083882960
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.05 (Each)
Resources
Images
 
 
HLA406FL9FS1EMWR - Large Image
 
HLA406FL9FS1EMWR - Large Image
Attachments
 
 
HLA406FL9FS1EMWR - Specification Sheet
Brochures
 
 
HLA406FL9FS1EMWR - Brochure
Other Links
 
 
HLA406FL9FS1EMWR - Other
 
HLA406FL9FS1EMWR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.09
Wattage
10.5
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
4" Adj, RD, 600LM, 40D, 9FS, 120V, MW
extra long description
CLS HLA406FL9FS1EMWR 4" ADJ, RD, 60
Description
4" 10W LED RND GIMBAL 5CCT W/REMOTE DRIVER & JBOX
Long Description
4" Field Selectable Adjustable Round Directional, 600lm, Matte White
Special Features
Ultra-thin directional lighting with remote driver/junction box
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLA406FL9FS1EMWR
GTIN
00080083882960
UPC
080083882960
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLA Semi Recessed Adjustable Gimbal Module
Packaging
Weight per each
2.08
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat