HLB3059301EMWR - *Delisted* 3" 30K 120V Led Halo Downlight

Halo

  • $30.42 (Each)
  • $30.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB3059301EMWR
Manufacturer
Halo
Manufacturer's Part Number
HLB3059301EMWR
Description
*Delisted* 3" 30K 120V Led Halo Downlight
3" Led Lens Downlight With Remote Driver/Junction Box, 500LM, 3000K, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083878925 / 00080083878925
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.42 (Each)
Resources
Other Links
 
 
HLB3059301EMWR - Other
Images
 
 
HLB3059301EMWR - Large Image
 
HLB3059301EMWR - Small Image
Attachments
 
 
HLB3059301EMWR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
amperage rating
.075
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
ETNCL HLB3059301EMWR 3" RD LENS, 50
Product Type
3" RD Lens, 500LM, 930 K, 120V, MW
Description
*DELISTED* 3" 30K 120V LED HALO DOWNLIGHT
Long Description
3" LED lens downlight with remote driver/junction box, 500lm, 3000K, White
Special Features
Ultra-thin round lens downlight with remote driver/junction box
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB3059301EMWR
GTIN
00080083878925
UPC
080083878925
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat