HLB3059FS1EMWR - 3" Led Trim 27K/3K/35K/4K/5K Ultra Thin 557-583LM

Halo

  • $38.76 (Each)
  • $38.76 (Each)

  • $232.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB3059FS1EMWR
Manufacturer
Halo
Manufacturer's Part Number
HLB3059FS1EMWR
Description
3" Led Trim 27K/3K/35K/4K/5K Ultra Thin 557-583LM
3" Led Downlight, 500 Lumens, Field Selectable CCT, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083151301 / 00080083151301
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.76 (Each)
Standard Packaging
$232.56 (Per 6)
Resources
Images
 
 
HLB3059FS1EMWR - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
HLB3059FS1EMWR - Large Image
Attachments
 
 
HLB3059FS1EMWR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.1A at 277V
Number of Lamps
1
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Description
3" LED TRIM 27K/3K/35K/4K/5K ULTRA THIN 557-583LM
Product Type
3" RD Lens, 500LM, FS CCT, 120V, MW
extra long description
CLS HLB3059FS1EMWR 3" RD LENS, 500L
Long Description
3" LED downlight, 500 Lumens, field selectable CCT, 120V
Special Features
Ultra-thin round lens downlight with remote driver/junction box
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
HLB3059FS1EMWR
Brand
HALO
GTIN
00080083151301
UPC
080083151301
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
0.38
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
Direct Mount
Application
lighting
standard
NEC;Energy Star;Airtite;cULus Listed;Wet Locations Listed;EMI/RFI per FCC 47CFR Part 18 Class B;TM21 standards;California Title 24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat