HLB4069FS1EMWR - *Discontinued* 4" Led Trim 27-50K Ultra Thin

Halo

  • $28.00 (Each)
  • $28.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB4069FS1EMWR
Manufacturer
Halo
Manufacturer's Part Number
HLB4069FS1EMWR
Description
*Discontinued* 4" Led Trim 27-50K Ultra Thin
4IN. Round Led Direct Mount With Selectable CCT (2700K-5000K)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083848140 / 00080083848140
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.00 (Each)
Resources
Images
 
 
HLB4069FS1EMWR - Large Image
 
HLB4069FS1EMWR - Small Image
Attachments
 
 
HLB4069FS1EMWR - Specification Sheet
Brochures
 
 
HLB4069FS1EMWR - Brochure
Other Links
 
 
HLB4069FS1EMWR - Other
 
HLB4069FS1EMWR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.1
Number of Lamps
1
Wattage
10.3 W
Voltage Rating
120V
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
Modern/Contemporary
Finish
white
Descriptions
Product Type
4" RD Lens, 600LM, 90 FS, 120V, MW
Long Description
4in. Round LED Direct Mount with Selectable CCT (2700K-5000K)
Special Features
Direct mount - does not require recessed housing or junction box
extra long description
CLS HLB4069FS1EMWR 4" RD LENS, 600L
Description
*DISCONTINUED* 4" LED TRIM 27-50K ULTRA THIN
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB4069FS1EMWR
GTIN
00080083848140
UPC
080083848140
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;Energy Star;Title 24 Compliant;RoHS Compliant;Wet Locations Listed
Mounting
Direct Mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat