HLB4RTRMTBZ - 4" Round Trim Tuscan Bronze

Halo

  • $11.48 (Each)
  • $11.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB4RTRMTBZ
Manufacturer
Halo
Manufacturer's Part Number
HLB4RTRMTBZ
Description
4" Round Trim Tuscan Bronze
4" Round Decorative Overlay, Tuscan Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083862528 / 00080083862528
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.48 (Each)
Resources
Attachments
 
 
HLB4RTRMTBZ - Specification Sheet
Images
 
 
HLB4RTRMTBZ - Small Image
 
HLB4RTRMTBZ - Large Image
Other Links
 
 
HLB4RTRMTBZ - Other
 
HLB4RTRMTBZ - Other
Brochures
 
 
HLB4RTRMTBZ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
4.8 IN Length 4.8 IN Width 0.188 IN Height
Descriptions
Description
4" ROUND TRIM TUSCAN BRONZE
Product Type
4" RD Trim, Tuscan Bronze
extra long description
CLS HLB4RTRMTBZ 4" RD TRIM, TUSCAN
Long Description
4" round decorative overlay, tuscan bronze
Special Features
Ultra-thin round lens downlight with remote driver/junction box
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB4RTRMTBZ
GTIN
00080083862528
UPC
080083862528
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat