HLB6R0TMW - 6" Round Oversized Trim White

Halo

  • $8.10 (Each)
  • $8.10 (Each)

  • $48.60 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB6R0TMW
Manufacturer
Halo
Manufacturer's Part Number
HLB6ROTMW
Description
6" Round Oversized Trim White
6" Round Oversized Trim, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083862320 / 00080083862320
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.10 (Each)
Standard Packaging
$48.60 (Per 6)
Resources
Images
 
 
HLB6R0TMW - Large Image
 
HLB6R0TMW - Small Image
Attachments
 
 
HLB6R0TMW - Specification Sheet
Brochures
 
 
HLB6R0TMW - Brochure
Other Links
 
 
HLB6R0TMW - Other
 
HLB6R0TMW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
8.875 IN Length 8.875 IN Width 0.188 IN Height
Diameter
6 INCH
Descriptions
Product Type
6" RD Oversized Trim, Matte White
extra long description
CLS HLB6ROTMW 6" RD OVERSIZED TRIM,
Description
6" ROUND OVERSIZED TRIM WHITE
Long Description
6" round oversized trim, matte white
Special Features
Ultra-thin round lens downlight with remote driver/junction box
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB6ROTMW
GTIN
00080083862320
UPC
080083862320
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Airtite;Energy Star;IECC Compliant;RoHS Compliant;UL Listed;California Title 24;Showerlight
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat