HLB6RTRMSN - 6" Round Trim Satin Nickel

Halo

  • $10.59 (Each)
  • $10.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB6RTRMSN
Manufacturer
Halo
Manufacturer's Part Number
HLB6RTRMSN
Description
6" Round Trim Satin Nickel
6" Round Decorative Overlay, Satin Nickel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083862344 / 00080083862344
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.59 (Each)
Resources
Other Links
 
 
HLB6RTRMSN - Other
 
HLB6RTRMSN - Other
Attachments
 
 
HLB6RTRMSN - Specification Sheet
Images
 
 
HLB6RTRMSN - Large Image
 
HLB6RTRMSN - Small Image
Brochures
 
 
HLB6RTRMSN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.0 IN Length 7.0 IN Width 0.188 IN Height
Descriptions
Description
6" ROUND TRIM SATIN NICKEL
Product Type
6" RD Trim, Satin Nickel
Long Description
6" round decorative overlay, satin nickel
Special Features
Ultra-thin round lens downlight with remote driver/junction box
extra long description
CLS HLB6RTRMSN 6" RD TRIM, SATIN NI
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB6RTRMSN
GTIN
00080083862344
UPC
080083862344
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat