HLB6RTRMTBZ - 6" Round Trim Tuscan Bronze

Halo

  • $13.46 (Each)
  • $13.46 (Each)

In-Stock: 213 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB6RTRMTBZ
Manufacturer
Halo
Manufacturer's Part Number
HLB6RTRMTBZ
Description
6" Round Trim Tuscan Bronze
6" Round Decorative Overlay, Tuscan Bronze.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083863167 / 00080083863167
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
213
Resources
Other Links
 
 
HLB6RTRMTBZ - Other
 
HLB6RTRMTBZ - Other
 
HLB6RTRMTBZ - Other
Images
 
 
HLB6RTRMTBZ - Large Image
 
HLB6RTRMTBZ - Large Image
 
HLB6RTRMTBZ - Large Image
Attachments
 
 
HLB6RTRMTBZ - Specification Sheet
Brochures
 
 
HLB6RTRMTBZ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.938 IN Length 8.938 IN Width 0.188 IN Height
Descriptions
Description
6" ROUND TRIM TUSCAN BRONZE
Extra Long Description
CLS HLB6RTRMTBZ 6" RD TRIM, TUSCAN
Long Description
6" round decorative overlay, tuscan bronze.
Product Type
6" RD Trim, Tuscan Bronze
Special Features
Satin Nickel Decorative Overlay for Round 6" HLB Slim Low-Glare Canless LED Downlights
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB6RTRMTBZ
GTIN
00080083863167
UPC
080083863167
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLSBSL Canless LED Downlight
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat