HLB6S099FS1EMWR - 6" Led Trim 27-50K Ultra Thin Square

Halo

  • $27.64 (Each)
  • $27.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB6S099FS1EMWR
Manufacturer
Halo
Manufacturer's Part Number
HLB6S099FS1EMWR
Description
6" Led Trim 27-50K Ultra Thin Square
6 In. White Square Integrated Led Recessed Light Direct Mount Kit With Selectable CCT (2700K-5000K), (No Can Needed)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083863389 / 00080083863389
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.64 (Each)
Resources
Images
 
 
HLB6S099FS1EMWR - Large Image
 
HLB6S099FS1EMWR - Large Image
Attachments
 
 
HLB6S099FS1EMWR - Specification Sheet
Brochures
 
 
HLB6S099FS1EMWR - Brochure
Other Links
 
 
HLB6S099FS1EMWR - Other
 
HLB6S099FS1EMWR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
6.813 IN Length 2.25 IN Width 9.25 IN Height
Descriptions
Product Type
6" SQ Lens, 900LM, 90 FS, 120V, MW
Description
6" LED TRIM 27-50K ULTRA THIN SQUARE
extra long description
CLS HLB6S099FS1EMWR 6" SQ LENS, 900
Long Description
6 in. White Square Integrated LED Recessed Light Direct Mount Kit with Selectable CCT (2700K-5000K), (No Can Needed)
Special Features
Ultra-thin square lens downlight with remote driver/junction box
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB6S099FS1EMWR
GTIN
00080083863389
UPC
080083863389
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL Listed - Wet Location;RoHS Compliant;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat