HLB8169FS1EMWR - 8" Led Trim 27K/3K/35K/4K/5K Ultra Thin 1600LM

Halo

  • $72.75 (Each)
  • $72.75 (Each)

  • $291.00 (Per 4)

In-Stock: 294 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB8169FS1EMWR
Manufacturer
Halo
Manufacturer's Part Number
HLB8169FS1EMWR
Description
8" Led Trim 27K/3K/35K/4K/5K Ultra Thin 1600LM
8-Inch Led Lens Downlight, 1600 Lumens, 5000K, 120V, Matte White Flange.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083150601 / 00080083150601
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.75 (Each)
Standard Packaging
$291.00 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
294
Resources
Images
 
 
HLB8169FS1EMWR - Large Image
 
HLB8169FS1EMWR - Large Image
 
HLB8169FS1EMWR - Video
Other Links
 
 
HLB8169FS1EMWR - Other
 
HLB8169FS1EMWR - Other
 
HLB8169FS1EMWR - Other
Brochures
 
 
HLB8169FS1EMWR - Brochure
Attachments
 
 
HLB8169FS1EMWR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.17
Lamp Type
LED
Voltage Rating
120V
Wattage
20.9
Material, Color, and Finish
Finish
Matte
Style
(blank)
Descriptions
Description
8" LED TRIM 27K/3K/35K/4K/5K ULTRA THIN 1600LM
Long Description
8-Inch LED lens downlight,1600 lumens,5000K,120V,Matte White Flange.
Special Features
Round 8" slim low glare canless LED downlights
Additional Information
Media
Yes
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB8169FS1EMWR
GTIN
00080083150601
UPC
080083150601
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
2.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Direct Mount
Standard
Energy Star;IECC Compliant;RoHS Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat