HLBC4LS9FSD2WE01 - 4" Led Slim DWNLT CCT Canless or Retrofit 120/277V

Cooper Lighting Solutions

  • $37.99 (Each)
  • $37.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLBC4LS9FSD2WE01
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
HLBC4LS9FSD2WE010MWR
Description
4" Led Slim DWNLT CCT Canless or Retrofit 120/277V
4" Downlight, 600/900 Selectable Lumens 90 Cri Selectable CCT D2W Option 120/277V 60HZ, 0-10V Dimmable, Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083263233 / 00080083263233
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.99 (Each)
Resources
Images
 
 
HLBC4LS9FSD2WE01 - Small Image
 
HLBC4LS9FSD2WE01 - Large Image
Attachments
 
 
HLBC4LS9FSD2WE01 - Specification Sheet
Brochures
 
 
HLBC4LS9FSD2WE01 - Brochure
Other Links
 
 
HLBC4LS9FSD2WE01 - Other
 
HLBC4LS9FSD2WE01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.04A at 277V
Voltage Rating
120/277V
Wattage
13 W
Material, Color, and Finish
Finish
Matte White
Style
(blank)
Descriptions
Product Type
4" HLB Comfort, LS, 5CCT, D2W, R, Unv
extra long description
CLS HLBC4LS9FSD2WE010MWR 4" HLB COM
Description
4" LED SLIM DWNLT CCT CANLESS OR RETROFIT 120/277V
Long Description
4" downlight, 600/900 selectable lumens 90 CRI selectable CCT D2W option 120/277V 60Hz, 0-10V dimmable, matte white flange canless or retrofit installation compliant all states but CA
Special Features
Available in 4” and 6”
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
HLBC4LS9FSD2WE010MWR
GTIN
00080083263233
UPC
080083263233
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
HLBC Slim Regressed Canless Downlight
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
CEILING
standard
Energy Star Certified;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat