HLBC6LS9FSD2WE0 - 6" Led Slim DWNLT CCT Canless or Retrofit 120/277V

Halo

  • $48.20 (Each)
  • $48.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HLBC6LS9FSD2WE0
Manufacturer
Halo
Manufacturer's Part Number
HLBC6LS9FSD2WE010MWR
Description
6" Led Slim DWNLT CCT Canless or Retrofit 120/277V
6" Downlight, 900/1100 Selectable Lumens, 90 Cri Selectable CCT D2W Option 120/277V 60HZ, 0-10V Dimmable Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083263257 / 00080083263257
Weight per unit
2.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.20 (Each)
Resources
Images
 
 
HLBC6LS9FSD2WE0 - Small Image
 
HLBC6LS9FSD2WE0 - Large Image
Attachments
 
 
HLBC6LS9FSD2WE0 - Specification Sheet
Brochures
 
 
HLBC6LS9FSD2WE0 - Brochure
Other Links
 
 
HLBC6LS9FSD2WE0 - Other
 
HLBC6LS9FSD2WE0 - Other
Features
amperage rating
0.059A at 277V
Voltage Rating
120/277V
Wattage
16.5 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Product Type
6" HLBC, LS, 5CCT, D2W, 0-10V, Retrofit
extra long description
CLS HLBC6LS9FSD2WE010MWR 6" HLBC, L
Long Description
6" downlight, 900/1100 selectable lumens, 90 CRI selectable CCT D2W option 120/277V 60Hz, 0-10V dimmable matte white flange canless or retrofit installation compliant all states but CA
Special Features
Available in 4” and 6”
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLBC6LS9FSD2WE010MWR
GTIN
00080083263257
UPC
080083263257
Taxonomies, Classifications, and Categories
Type
HLBC Slim Regressed Canless Downlight
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
2.03
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
lighting
standard
Energy Star Certified;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for HLBC6LS9FSD2WE0.

* All prices subject to change.