HLBSL4069FS231EM - 4" Led Trim 27K/3K/35K Ultra Thin Lite 703-753LM

Halo

  • $24.46 (Each)
  • $24.46 (Each)

  • $97.84 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLBSL4069FS231EM
Manufacturer
Halo
Manufacturer's Part Number
HLBSL4069FS231EMWR
Description
4" Led Trim 27K/3K/35K Ultra Thin Lite 703-753LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (2700K-3500K)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083912346 / 00080083912346
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.46 (Each)
Standard Packaging
$97.84 (Per 4)
Resources
Images
 
 
HLBSL4069FS231EM - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
HLBSL4069FS231EM - Large Image
Attachments
 
 
HLBSL4069FS231EM - Specification Sheet
Brochures
 
 
HLBSL4069FS231EM - Brochure
Other Links
 
 
HLBSL4069FS231EM - Other
 
HLBSL4069FS231EM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.085 A at 120 V
Wattage
10 W
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Description
4" LED TRIM 27K/3K/35K ULTRA THIN LITE 703-753LM
Long Description
4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (2700K-3500K)
Special Features
Features a round polymer trim and smooth lens
Product Type
4" RD SFT Lens, 600LM, 27-35K, 120V, MW
extra long description
CLS HLBSL4069FS231EMWR 4" RD SFT LE
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLBSL4069FS231EMWR
GTIN
00080083912346
UPC
080083912346
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLBSL Smooth Lens Downlight
Packaging
Weight per each
0.51
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Direct Mount
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat