HLBSL6099FS461EM - 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~1000LM

Halo

  • $26.57 (Each)
  • $26.57 (Each)

  • $106.28 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLBSL6099FS461EM
Manufacturer
Halo
Manufacturer's Part Number
HLBSL6099FS461EMWR
Description
6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~1000LM
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083912407 / 00080083912407
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.57 (Each)
Standard Packaging
$106.28 (Per 4)
Resources
Images
 
 
HLBSL6099FS461EM - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
HLBSL6099FS461EM - Large Image
Attachments
 
 
HLBSL6099FS461EM - Specification Sheet
Other Links
 
 
HLBSL6099FS461EM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.104 A
Lamp Type
LED
Wattage
12.5W
Voltage Rating
120V
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Description
6" 13W LED ULTRA THIN DWNLT 3K/4K/5K ~1000LM
Product Type
6" RD SFT Lens, 900LM, 40-60K, 120V, MW
extra long description
CLS HLBSL6099FS461EMWR 6" RD SFT LE
Long Description
6-Inch LED smooth lens downlight with plastic housing and remote driver / junction box
Special Features
Features a round polymer trim and smooth lens
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLBSL6099FS461EMWR
GTIN
00080083912407
UPC
080083912407
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLBSL Smooth Lens Downlight
Packaging
Weight per each
0.76
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Direct Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat